Skip to content Skip to navigation menu
Series 7000 Heavy-Duty Industrial Hose Reel

7640 OHP

Series 7000 Heavy-Duty Industrial Hose Reel
Item #105208982
Series 7000 Heavy-Duty Industrial Hose Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Series 7000 is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.

applications

  • Industrial
  • Automotive service centers
  • Transmission shops
  • Fleet maintenance facilities
  • Pneumatic tools
  • Aircraft maintenance
  • Tire stores
  • Agriculture
  • Farm and ranch

features

  • Compact design
  • Substantial support
Height 20 1/4 in
Length 19 in
Weight 62.0 LB
EAN or UPC 699567018629
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison