Skip to content Skip to navigation menu
Series 7000 Heavy-Duty Industrial Hose Reel

7625 OLP

Series 7000 Heavy-Duty Industrial Hose Reel
Item #105208771
Series 7000 Heavy-Duty Industrial Hose Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Series 7000 is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.

applications

  • Agriculture
  • Tire stores
  • Aircraft maintenance
  • Pneumatic tools
  • Fleet maintenance facilities
  • Industrial
  • Automotive service centers
  • Transmission shops
  • Farm and ranch

features

  • Compact design
  • Substantial support
Length 19 in
Height 20 1/4 in
Weight 51.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison