- Series 7000 - General Purpose Hose Reel w/o Hose
- 3/8" Hose Capacity
- Open - Spring Driven
- For Air, Water, or Oil Service
description
- Series 7000 is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Pneumatic tools
- Aircraft maintenance
- Tire stores
- Agriculture
- Farm and ranch
- Industrial
- Automotive service centers
- Transmission shops
- Fleet maintenance facilities
features
- Compact design
- Substantial support
| Temperature Rating [Max] | 210 °F |
| Length | 19 in |
| w/Hose | No |
| Pressure [Max] | N/A |
| Inlet Port | 1/2 in |
| Inlet Port Type | NPTF |
| Hose I.D. | 3/8 in |
| Height | 20 1/4 in |
| Compatible Fluids | Oil |
| Reel Drive | Open – Spring Driven |
| Hose OD | N/A |
| Hose Length | N/A |
| Weight | 43.0 LB |
| EAN or UPC | 699567001324 |

