Skip to content Skip to navigation menu
Wall Mounted Universal Swing Bracket

600626

Wall Mounted Universal Swing Bracket
Item #102157144
  • Wall Mounted Swing Bracket for Series 4000, 5000, 5005 & 7000 Hose Reels
Wall Mounted Universal Swing Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wall Mounted Swing Bracket for Series 4000, 5000, 5005 & 7000 Hose Reels

description

  • Reelcraft's wall-mounted swing bracket will pivot approximately 180°. All-steel construction with a durable, baked-on, powder coat finish.

features

  • All-steel construction with a durable, baked-on powder-coat finish
  • Four 7/16" diameter mounting holes 4" x 7 1/2" center line dimensions
  • Weight: 6 lb
Use With Series 4000, Series 5000, Series 5005, Series 7000
Bolt Hole Pattern 4 x 7 1/2
Weight 9.86 LB
EAN or UPC 699567004394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison