Reelcraft Industries Inc.
5635 OLPSW5
Spring Retractable Potable (Drinking) Water Reel
Item #105209258
- Spring Retractable Potable (Drinking) Water Reel
- 3/8" Hose I.D.
- 35 ft Hose
- Hot Water up to 210° F (99° C)
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/8 in |
| Reel Drive | Spring |
| w/Hose | Yes |
| Hose Length | 35 ft |
| Pressure [Max] | 250 psi |
| Temperature Range [Max] | 210 °F |
| Compatible Fluids | Hot Water up to 210° F (99° C) |
| Inlet Port | 3/8 in |
| Weight | 27.0 LB |
| EAN or UPC | 699567002697 |
