- Stainless Steel Spring Retractable Reels
- 3/8" Hose I.D.
- 35 ft Hose
- Air, Oil, Water
| Hose Length | 35 ft |
| Compatible Fluids | Air, Oil, Water |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/8 in |
| w/Hose | No |
| Pressure [Max] | 500 psi |
| Inlet Port | 3/8 in |
| Weight | 23.0 LB |
| EAN or UPC | 699567002536 |

