Reelcraft's Premium Industrial Hose Reel is very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life.
applications
Industrial
Pneumatic tools
Chip blow-off
Air and water
Farm and ranch
Tire stores
Automotive dealers
Electronic assembly
Vegetable misting
features
Compact design allows reels to fit into tight locations
Corrosion-resistant, powder-coated paint
Extended service life due to permanently lubricated bearings and swivels
Versatile applications include easy mounts on wall, floor, ceiling or truck
Compatible Fluids
Air, Water, Air, Water
Hose I.D.
1/4 in
Length
12 5/8 in
Temperature Range [Max]
150 °F
Pressure [Max]
300 psi
Height
12 7/8 in
Inlet Port Type
NPTF
Reel Drive
Spring
Temperature Rating [Max]
150 °F
Hose OD
0.5 in
Inlet Port
3/8 in
Hose Length
25 ft
Temperature Range [Min]
-20 °F
w/Hose
Yes
Weight
19.0 LB
EAN or UPC
699567000723
We're here for you
with Service Centers across the country - We have your back