- Yoke Roller
- Needle Bearing Type
- 2 3/4 in ID x 7 in OD x 3 7/8 in Overall Width
- Straight Roller
- Sealed
| Overall Width | 3 7/8 in |
| Roller Dia. | 7 in |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| Roller Type | Straight |
| Roller Width | 3 3/4 in |
| Overall Width Tolerance [Min] | 3.87 in |
| Inside Diameter Tolerance [Min] | 2.7495 in |
| I.D. | 2 3/4 in |
| Enclosure | Sealed |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 2.7501 in |
| Overall Width Tolerance [Max] | 3.875 in |
| Weight | 34.2 LB |
| EAN or UPC | 637400020644 |

