- 5.5 Inch ID x 7 Inch OD x 2.5 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
| Housing Bore - Slip Fit [Max] | 7.0016 in |
| Inside Diameter Tolerance [Min] | 5.5013 in |
| Shaft Diameter - Slip Fit [Min] | 5.499 in |
| Radial Internal Clearance | N/A |
| Housing Bore - Press Fit [Max] | 6.995 in |
| Self Aligning | No |
| O.D. | 7 in |
| I.D. | 5 1/2 in |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Shaft Diameter - Press Fit [Min] | 5.4973 in |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Housing Bore - Press Fit [Min] | 6.998 in |
| Limiting Speed - Oil | 2100 rpm |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Inside Diameter Tolerance [Max] | 5.5027 in |
| Housing Bore - Slip Fit [Min] | 7 in |
| Shaft Diameter - Press Fit [Max] | 5.4983 in |
| Housing Shoulder Diameter | 6.25 in |
| Shaft Diameter - Slip Fit [Max] | 5.5 in |
| Weight | 10.44 LB |
| EAN or UPC | 637400017859 |

