- Yoke Roller
- Needle Bearing Type
- 7/8 in ID x 1 3/4 in OD x 3/4 in Overall Width
- Straight Roller
- Sealed
| I.D. | 7/8 in |
| Roller Type | Straight |
| Enclosure | Sealed |
| Material | Steel |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| Roller Width | 3/4 in |
| Overall Width | 3/4 in |
| Roller Dia. | 1 3/4 in |
| Weight | 0.33 LB |
| EAN or UPC | 637400006679 |

