- Yoke Roller
- Needle Bearing Type
- 1/2 in ID x 1 in OD x 5/8 in Overall Width
- Straight Roller
- Sealed
| Inch/Metric | Inch |
| Roller Width | 5/8 in |
| I.D. | 1/2 in |
| Overall Width | 5/8 in |
| Enclosure | Sealed |
| Roller Dia. | 1 in |
| Roller Type | Straight |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 637400006426 |

