Skip to content Skip to navigation menu
Pitchlign® Needle Roller Bearing

SJ9688SS

Pitchlign® Needle Roller Bearing
Item #100740112
  • 4 Inch ID x 5 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Double Sealed (Lips Outward)
Pitchlign® Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Inch ID x 5 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Double Sealed (Lips Outward)
I.D. 4 in
Shaft Diameter - Press Fit [Max] 3.9986 in
End Type Open End
Precision Ground Yes
Inside Diameter Tolerance [Max] 4.0024 in
Bearing Design Outer Ring & Roller Assembly
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
Capacity Standard Capacity
Shaft Diameter - Press Fit [Min] 3.9977 in
Origin Needle Radial
Housing Bore - Slip Fit [Max] 5.0016 in
Housing Bore - Press Fit [Min] 4.998 in
Housing Bore - Slip Fit [Min] 5 in
Housing Bore - Press Fit [Max] 4.9995 in
Oil Hole w/Oil Hole
Limiting Speed - Oil 950 rpm
Enclosure Double Sealed
Shaft Diameter - Slip Fit [Max] 4 in
Housing Shoulder Diameter 4.4375 in
O.D. 5 in
Cage Material Steel
Bore Type Round Bore, Inch Type
Self Aligning No
Shaft Diameter - Slip Fit [Min] 3.9991 in
Radial Internal Clearance N/A
Inside Diameter Tolerance [Min] 4.0012 in
Weight 3.2 LB
EAN or UPC 637400017637
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison