- 4 Inch ID x 5 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Housing Bore - Slip Fit [Min] | 5 in |
| Housing Bore - Slip Fit [Max] | 5.0016 in |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| End Type | Open End |
| Shaft Diameter - Press Fit [Max] | 3.9986 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Min] | 3.9977 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed - Oil | 950 rpm |
| Shaft Diameter - Slip Fit [Min] | 3.9991 in |
| Inside Diameter Tolerance [Max] | 4.0024 in |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Housing Bore - Press Fit [Min] | 4.998 in |
| Enclosure | Single Seal |
| Cage Material | Steel |
| Shaft Diameter - Slip Fit [Max] | 4 in |
| Housing Bore - Press Fit [Max] | 4.9995 in |
| Radial Internal Clearance | N/A |
| Housing Shoulder Diameter | 4.4375 in |
| O.D. | 5 in |
| Inside Diameter Tolerance [Min] | 4.0012 in |
| I.D. | 4 in |
| Radial Internal Clearance Specification | N/A |
| Origin | Needle Radial |
| Weight | 3.19 LB |
| EAN or UPC | 637400017613 |

