- 3.75 Inch ID x 4.75 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open (MS51961-43)
compliances
- 0
| Shaft Diameter - Press Fit [Max] | 3.7486 in |
| Shaft Diameter - Press Fit [Min] | 3.7477 in |
| Self Aligning | No |
| Housing Bore - Slip Fit [Max] | 4.7516 in |
| Housing Shoulder Diameter | 4.1875 in |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Oil Hole | w/Oil Hole |
| Inside Diameter Tolerance [Min] | 3.7512 in |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Housing Bore - Press Fit [Min] | 4.748 in |
| Bore Type | Round Bore, Inch Type |
| Housing Bore - Press Fit [Max] | 4.7495 in |
| Shaft Diameter - Slip Fit [Min] | 3.7491 in |
| Inside Diameter Tolerance [Max] | 3.7524 in |
| Shaft Diameter - Slip Fit [Max] | 3.75 in |
| O.D. | 4.75 in |
| Capacity | Standard Capacity |
| I.D. | 3 3/4 in |
| Enclosure | Open |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Slip Fit [Min] | 4.75 in |
| Weight | 3.0 LB |
| EAN or UPC | 637400017446 |

