- 3.5 Inch ID x 4.5 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Inside Diameter Tolerance [Max] | 3.5024 in |
| Self Aligning | No |
| Housing Bore - Slip Fit [Min] | 4.5 in |
| End Type | Open End |
| Enclosure | Single Seal |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Housing Bore - Press Fit [Max] | 4.4996 in |
| O.D. | 4.5 in |
| I.D. | 3 1/2 in |
| Housing Bore - Slip Fit [Max] | 4.5014 in |
| Oil Hole | w/Oil Hole |
| Housing Bore - Press Fit [Min] | 4.4982 in |
| Shaft Diameter - Press Fit [Min] | 3.4977 in |
| Inside Diameter Tolerance [Min] | 3.5012 in |
| Shaft Diameter - Slip Fit [Max] | 3.5 in |
| Housing Shoulder Diameter | 3.9375 in |
| Limiting Speed - Oil | 1100 rpm |
| Shaft Diameter - Press Fit [Max] | 3.4986 in |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Min] | 3.4991 in |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Outer Ring & Roller Assembly |
| Origin | Needle Radial |
| Weight | 2.82 LB |
| EAN or UPC | 637400017385 |

