- 3.25 Inch ID x 4.25 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Housing Shoulder Diameter | 3.6875 in |
| Shaft Diameter - Slip Fit [Max] | 3.25 in |
| Inside Diameter Tolerance [Max] | 3.2524 in |
| Housing Bore - Slip Fit [Min] | 4.25 in |
| Shaft Diameter - Press Fit [Max] | 3.2486 in |
| Housing Bore - Slip Fit [Max] | 4.2514 in |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| O.D. | 4.25 in |
| Inside Diameter Tolerance [Min] | 3.2512 in |
| Enclosure | Single Seal |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 1200 rpm |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Press Fit [Min] | 3.2477 in |
| Capacity | Standard Capacity |
| I.D. | 3 1/4 in |
| Housing Bore - Press Fit [Max] | 4.2496 in |
| Precision Ground | Yes |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Press Fit [Min] | 4.42482 in |
| Shaft Diameter - Slip Fit [Min] | 3.2491 in |
| End Type | Open End |
| Cage Material | Steel |
| Self Aligning | No |
| Weight | 2.69 LB |
| EAN or UPC | 637400017262 |

