Skip to content Skip to navigation menu
Pitchlign® Needle Roller Bearing

SJ8537

Pitchlign® Needle Roller Bearing
Item #101368267
  • 3.125 Inch ID x 4 Inch OD x 1.75 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
Pitchlign® Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.125 Inch ID x 4 Inch OD x 1.75 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
I.D. 3 1/8 in
End Type Open End
Radial Internal Clearance Specification N/A
Cage Material Steel
Housing Bore - Press Fit [Max] 3.9996 in
Oil Hole w/Oil Hole
Shaft Diameter - Slip Fit [Max] 3.125 in
Origin Needle Radial
O.D. 4 in
Inside Diameter Tolerance [Max] 3.1273 in
Shaft Diameter - Slip Fit [Min] 3.1243 in
Housing Bore - Slip Fit [Max] 4.0014 in
Precision Ground Yes
Self Aligning No
Housing Bore - Slip Fit [Min] 4 in
Radial Internal Clearance N/A
Housing Bore - Press Fit [Min] 3.9982 in
Capacity Standard Capacity
Inside Diameter Tolerance [Min] 3.1261 in
Bore Type Round Bore, Inch Type
Housing Shoulder Diameter 3.5 in
Tolerance Iso Class 0 (RBEC 1)
Enclosure Open
Bearing Design Outer Ring & Roller Assembly
Limiting Speed - Oil 4300 rpm
Shaft Diameter - Press Fit [Min] 3.1231 in
Shaft Diameter - Press Fit [Max] 3.1238 in
Weight 1.6 LB
EAN or UPC 637400017088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison