- 3 Inch ID x 3.75 Inch OD x 1.5 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open (MS51961-37)
compliances
- 0
| Housing Bore - Slip Fit [Min] | 3.75 in |
| Enclosure | Open |
| Capacity | Standard Capacity |
| End Type | Open End |
| Housing Bore - Press Fit [Min] | 3.7482 in |
| Radial Internal Clearance | N/A |
| Housing Shoulder Diameter | 3.375 in |
| O.D. | 3.75 in |
| Cage Material | Steel |
| Housing Bore - Press Fit [Max] | 3.7496 in |
| Self Aligning | No |
| Shaft Diameter - Press Fit [Min] | 2.9981 in |
| Shaft Diameter - Slip Fit [Min] | 2.9993 in |
| Inside Diameter Tolerance [Min] | 3.0011 in |
| Origin | Needle Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 2.9988 in |
| Precision Ground | Yes |
| Inside Diameter Tolerance [Max] | 3.0023 in |
| Shaft Diameter - Slip Fit [Max] | 3 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 4500 rpm |
| Housing Bore - Slip Fit [Max] | 3.7514 in |
| I.D. | 3 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 1.35 LB |
| EAN or UPC | 637400016920 |

