- 2.75 Inch ID x 3.5 Inch OD x 1.5 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open (MS51961-35)
compliances
- MS51961-35
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Slip Fit [Min] | 2.7493 in |
| Housing Shoulder Diameter | 3.125 in |
| O.D. | 3.5 in |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| I.D. | 2 3/4 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 4800 rpm |
| Enclosure | Open |
| Housing Bore - Press Fit [Max] | 3.4996 in |
| Inside Diameter Tolerance [Max] | 2.7521 in |
| Capacity | Standard Capacity |
| Housing Bore - Press Fit [Min] | 3.4982 in |
| Origin | Needle Radial |
| Self Aligning | No |
| Bore Type | Round Bore, Inch Type |
| Housing Bore - Slip Fit [Max] | 3.5014 in |
| Shaft Diameter - Press Fit [Min] | 2.7481 in |
| Shaft Diameter - Slip Fit [Max] | 2.75 in |
| Housing Bore - Slip Fit [Min] | 3.5 in |
| Cage Material | Steel |
| Inside Diameter Tolerance [Min] | 2.7511 in |
| End Type | Open End |
| Shaft Diameter - Press Fit [Max] | 2.7488 in |
| Precision Ground | Yes |
| Weight | 1.26 LB |
| EAN or UPC | 637400016814 |

