Skip to content Skip to navigation menu
Pitchlign® Needle Roller Bearing

SJ8447S

Pitchlign® Needle Roller Bearing
Item #104384028
  • 2.5 Inch ID x 3.25 Inch OD x 1.75 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
Pitchlign® Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 Inch ID x 3.25 Inch OD x 1.75 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
Enclosure Single Seal
Shaft Diameter - Press Fit [Min] 2.4981 in
O.D. 3.25 in
Oil Hole w/Oil Hole
End Type Open End
Housing Bore - Slip Fit [Max] 3.2514 in
Bore Type Round Bore, Inch Type
Tolerance Iso Class 0 (RBEC 1)
Housing Bore - Press Fit [Max] 3.2496 in
Capacity Standard Capacity
Housing Bore - Slip Fit [Min] 3.25 in
Origin Needle Radial
Limiting Speed - Oil 1500 rpm
Inside Diameter Tolerance [Min] 2.5011 in
Cage Material Steel
I.D. 2 1/2 in
Shaft Diameter - Slip Fit [Max] 2.5 in
Shaft Diameter - Slip Fit [Min] 2.4993 in
Radial Internal Clearance N/A
Self Aligning No
Shaft Diameter - Press Fit [Max] 2.4988 in
Inside Diameter Tolerance [Max] 2.5021 in
Radial Internal Clearance Specification N/A
Housing Bore - Press Fit [Min] 3.2482 in
Housing Shoulder Diameter 2.875 in
Bearing Design Outer Ring & Roller Assembly
Precision Ground Yes
Weight 1.38 LB
EAN or UPC 637400016739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison