- 2.25 Inch ID x 3 Inch OD x 1.75 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Self Aligning | No |
| Housing Bore - Press Fit [Min] | 2.9985 in |
| Housing Bore - Press Fit [Max] | 2.9996 in |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Inside Diameter Tolerance [Max] | 2.2521 in |
| Limiting Speed - Oil | 1700 rpm |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Min] | 2.2481 in |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter | 2.625 in |
| Shaft Diameter - Slip Fit [Min] | 2.2493 in |
| O.D. | 3 in |
| Housing Bore - Slip Fit [Max] | 3.0012 in |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 2.2488 in |
| Enclosure | Single Seal |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 2 1/4 in |
| Inside Diameter Tolerance [Min] | 2.2511 in |
| End Type | Open End |
| Shaft Diameter - Slip Fit [Max] | 2.25 in |
| Housing Bore - Slip Fit [Min] | 3 in |
| Weight | 1.25 LB |
| EAN or UPC | 637400016609 |

