- 1.875 Inch ID x 2.4375 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
| Housing Bore - Press Fit [Min] | 2.436 in |
| Precision Ground | Yes |
| I.D. | 1 7/8 in |
| Housing Shoulder Diameter | 2.1875 in |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Press Fit [Max] | 1.874 in |
| Shaft Diameter - Slip Fit [Min] | 1.8744 in |
| End Type | Open End |
| Capacity | Standard Capacity |
| Shaft Diameter - Press Fit [Min] | 1.8734 in |
| O.D. | 2.4375 in |
| Housing Bore - Press Fit [Max] | 2.4371 in |
| Inside Diameter Tolerance [Max] | 1.877 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed - Oil | 7100 rpm |
| Shaft Diameter - Slip Fit [Max] | 1.875 in |
| Cage Material | Steel |
| Housing Bore - Slip Fit [Min] | 2.4375 in |
| Inside Diameter Tolerance [Min] | 1.876 in |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Housing Bore - Slip Fit [Max] | 2.4387 in |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.385 LB |
| EAN or UPC | 637400015640 |

