- 1.75 Inch ID x 2.3125 Inch OD x 1.25 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Shaft Diameter - Press Fit [Min] | 1.7484 in |
| Housing Bore - Slip Fit [Min] | 2.3125 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Shaft Diameter - Press Fit [Max] | 1.749 in |
| Shaft Diameter - Slip Fit [Max] | 1.75 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| Inside Diameter Tolerance [Max] | 1.752 in |
| O.D. | 2.3125 in |
| End Type | Open End |
| Origin | Needle Radial |
| Shaft Diameter - Slip Fit [Min] | 1.7494 in |
| Housing Bore - Press Fit [Max] | 2.3121 in |
| Limiting Speed - Oil | 2200 rpm |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter | 2.0625 in |
| Housing Bore - Press Fit [Min] | 2.311 in |
| Enclosure | Single Seal |
| I.D. | 1 3/4 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore - Slip Fit [Max] | 2.3137 in |
| Precision Ground | Yes |
| Inside Diameter Tolerance [Min] | 1.751 in |
| Weight | 0.5 LB |
| EAN or UPC | 637400015558 |

