- 1.6875 Inch ID x 2.25 Inch OD x 1.25 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open (MS51961-26)
compliances
- 0
| I.D. | 1 11/16 in |
| Housing Bore - Slip Fit [Min] | 2.25 in |
| Limiting Speed - Oil | 7900 rpm |
| Shaft Diameter - Slip Fit [Min] | 1.6869 in |
| Oil Hole | w/Oil Hole |
| Housing Bore - Press Fit [Max] | 2.2496 in |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Housing Bore - Press Fit [Min] | 2.2485 in |
| Self Aligning | No |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Inside Diameter Tolerance [Min] | 1.6885 in |
| End Type | Open End |
| Shaft Diameter - Press Fit [Max] | 1.6865 in |
| O.D. | 2.25 in |
| Housing Bore - Slip Fit [Max] | 2.2512 in |
| Bore Type | Round Bore, Inch Type |
| Housing Shoulder Diameter | 1.9375 in |
| Shaft Diameter - Press Fit [Min] | 1.6859 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inside Diameter Tolerance [Max] | 1.6895 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Shaft Diameter - Slip Fit [Max] | 1.6875 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.5 LB |
| EAN or UPC | 637400015459 |

