Skip to content Skip to navigation menu
Pitchlign® Needle Roller Bearing

SJ7304

Pitchlign® Needle Roller Bearing
Item #101157714
  • 1.6875 Inch ID x 2.25 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
Pitchlign® Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.6875 Inch ID x 2.25 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
Oil Hole w/Oil Hole
Radial Internal Clearance Specification N/A
Self Aligning No
Shaft Diameter - Slip Fit [Max] 1.6875 in
Housing Bore - Slip Fit [Min] 2.25 in
Housing Bore - Press Fit [Min] 2.2485 in
Housing Bore - Slip Fit [Max] 2.2512 in
Shaft Diameter - Press Fit [Max] 1.6865 in
Origin Needle Radial
Enclosure Open
Inside Diameter Tolerance [Min] 1.6885 in
Capacity Standard Capacity
Housing Bore - Press Fit [Max] 2.2496 in
Limiting Speed - Oil 7900 rpm
I.D. 1 11/16 in
Shaft Diameter - Slip Fit [Min] 1.6869 in
O.D. 2.25 in
Radial Internal Clearance N/A
Housing Shoulder Diameter 1.9375 in
Cage Material Steel
Bore Type Round Bore, Inch Type
Shaft Diameter - Press Fit [Min] 1.6859 in
Inside Diameter Tolerance [Max] 1.6895 in
Tolerance Iso Class 0 (RBEC 1)
Precision Ground Yes
Bearing Design Outer Ring & Roller Assembly
End Type Open End
Weight 0.375 LB
EAN or UPC 637400015442
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison