- 1.5 Inch ID x 2.0625 Inch OD x 1.25 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Double Sealed (Lips Outward)
| Housing Bore - Press Fit [Min] | 2.061 in |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Press Fit [Max] | 1.499 in |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Inside Diameter Tolerance [Max] | 1.5019 in |
| Shaft Diameter - Press Fit [Min] | 1.4984 in |
| Origin | Needle Radial |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| Limiting Speed - Oil | 2500 rpm |
| I.D. | 1 1/2 in |
| Housing Bore - Press Fit [Max] | 2.0621 in |
| Housing Shoulder Diameter | 1.1875 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Inside Diameter Tolerance [Min] | 1.501 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Min] | 1.4994 in |
| Housing Bore - Slip Fit [Min] | 2.0625 in |
| Enclosure | Double Sealed |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Slip Fit [Max] | 2.0637 in |
| Shaft Diameter - Slip Fit [Max] | 1.5 in |
| O.D. | 2.0625 in |
| Weight | 0.44 LB |
| EAN or UPC | 637400015244 |

