- 1.375 Inch ID x 1.875 Inch OD x 1.25 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore - Press Fit [Min] | 1.8737 in |
| Inside Diameter Tolerance [Max] | 1.3769 in |
| I.D. | 1 3/8 in |
| Limiting Speed - Oil | 2800 rpm |
| Oil Hole | w/Oil Hole |
| Housing Bore - Slip Fit [Max] | 1.876 in |
| End Type | Open End |
| Inside Diameter Tolerance [Min] | 1.376 in |
| Shaft Diameter - Press Fit [Max] | 1.374 in |
| Shaft Diameter - Slip Fit [Min] | 1.3744 in |
| Origin | Needle Radial |
| Housing Bore - Slip Fit [Min] | 1.875 in |
| Enclosure | Single Seal |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Press Fit [Min] | 1.3734 in |
| Housing Shoulder Diameter | 1.6875 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Max] | 1.375 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| O.D. | 1.875 in |
| Precision Ground | Yes |
| Housing Bore - Press Fit [Max] | 1.8747 in |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Weight | 0.41 LB |
| EAN or UPC | 637400015084 |

