- 1.125 Inch ID x 1.625 Inch OD x 1.25 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Double Sealed (Lips Outward)
| Inside Diameter Tolerance [Max] | 1.1268 in |
| I.D. | 1 1/8 in |
| Shaft Diameter - Press Fit [Max] | 1.1242 in |
| Bore Type | Round Bore, Inch Type |
| Housing Shoulder Diameter | 1.375 in |
| Limiting Speed - Oil | 3400 rpm |
| Shaft Diameter - Press Fit [Min] | 1.1237 in |
| Shaft Diameter - Slip Fit [Max] | 1.25 in |
| Housing Bore - Slip Fit [Max] | 1.626 in |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Self Aligning | No |
| Housing Bore - Press Fit [Min] | 1.6237 in |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Shaft Diameter - Slip Fit [Min] | 1.1245 in |
| Cage Material | Steel |
| Housing Bore - Press Fit [Max] | 1.6247 in |
| Inside Diameter Tolerance [Min] | 1.1259 in |
| O.D. | 1.625 in |
| Precision Ground | Yes |
| Housing Bore - Slip Fit [Min] | 1.625 in |
| Weight | 0.282 LB |
| EAN or UPC | 637400014803 |

