Skip to content Skip to navigation menu
Pitchlign® Needle Roller Bearing

SJ7154S

Pitchlign® Needle Roller Bearing
Item #104414528
  • 0.75 Inch ID x 1.25 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
Pitchlign® Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 Inch ID x 1.25 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
Bore Type Round Bore, Inch Type
Self Aligning No
Housing Bore - Press Fit [Max] 1.2497 in
Inside Diameter Tolerance [Max] 0.7518 in
Shaft Diameter - Press Fit [Max] 0.7492 in
I.D. 3/4 in
Shaft Diameter - Press Fit [Min] 0.7487 in
Origin Needle Radial
Radial Internal Clearance Specification N/A
Radial Internal Clearance N/A
Oil Hole w/Oil Hole
Precision Ground Yes
Housing Bore - Slip Fit [Max] 1.251 in
Shaft Diameter - Slip Fit [Min] 0.7495 in
End Type Open End
O.D. 1.25 in
Tolerance Iso Class 0 (RBEC 1)
Capacity Standard Capacity
Housing Bore - Press Fit [Min] 1.2487 in
Enclosure Single Seal
Inside Diameter Tolerance [Min] 0.7509 in
Shaft Diameter - Slip Fit [Max] 0.75 in
Housing Bore - Slip Fit [Min] 1.25 in
Limiting Speed - Oil 5100 rpm
Cage Material Steel
Bearing Design Outer Ring & Roller Assembly
Housing Shoulder Diameter 1.0625 in
Weight 0.171 LB
EAN or UPC 637400014230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison