- 8.75 Inch ID x 10.625 Inch OD x 3 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
| Precision Ground | Yes |
| Housing Bore - Press Fit [Max] | 10.6244 in |
| Origin | Needle Radial |
| Cage Material | Steel |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Press Fit [Min] | 8.7469 in |
| Housing Bore - Slip Fit [Min] | 10.625 in |
| Inside Diameter Tolerance [Min] | 8.7514 in |
| Housing Bore - Press Fit [Min] | 10.6224 in |
| Enclosure | Open |
| Housing Shoulder Diameter | 9.625 in |
| Capacity | Standard Capacity |
| Inside Diameter Tolerance [Max] | 8.7532 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Max] | 8.7458 in |
| Limiting Speed - Oil | 1500 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Housing Bore - Slip Fit [Max] | 10.627 in |
| Shaft Diameter - Slip Fit [Min] | 8.7489 in |
| I.D. | 8 3/4 in |
| End Type | Open End |
| O.D. | 10.625 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Slip Fit [Max] | 8.75 in |
| Weight | 19.75 LB |
| EAN or UPC | 637400013813 |

