- 7.75 Inch ID x 9.625 Inch OD x 3 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Open
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Press Fit [Min] | 7.7469 in |
| Self Aligning | No |
| I.D. | 7 3/4 in |
| Origin | Needle Radial |
| Shaft Diameter - Slip Fit [Min] | 7.7489 in |
| Precision Ground | Yes |
| Inside Diameter Tolerance [Min] | 7.7514 in |
| Housing Shoulder Diameter | 8.625 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| O.D. | 9.625 in |
| Shaft Diameter - Press Fit [Max] | 7.748 in |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Slip Fit [Max] | 7.75 in |
| Housing Bore - Press Fit [Min] | 9.6226 in |
| Housing Bore - Press Fit [Max] | 9.6244 in |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Housing Bore - Slip Fit [Min] | 9.625 in |
| Limiting Speed - Oil | 1700 rpm |
| Inside Diameter Tolerance [Max] | 7.753 in |
| Capacity | Standard Capacity |
| Housing Bore - Slip Fit [Max] | 9.6268 in |
| Weight | 17.05 LB |
| EAN or UPC | 637400013752 |

