- 1 7/8" Roller Diameter
- 3/4" Stud Diameter
- 3/4-16 Thread
- Slotted End
- Needle Bearing Design
| Threads per Inch | 16 |
| Thread Type | UNF |
| Stud Dia. | 3/4 in |
| Material | Steel |
| Limiting Speed | 2600 rpm |
| Lube Fitting Size | 3/16 in |
| Inch/Metric | Inch |
| Stud Type | Standard |
| Thread Size | 3/4 |
| Clamp Torque | 750 lbf |
| Lube Hole Diameter | 1/8 in |
| Track Capacity (40 HRC) | 4900 lbf |
| Lube Hole Center | 7/16 in |
| End Type | Slotted |
| Housing Bore | 0.75 in |
| Overall Length | 2.78125 in |
| Static Capacity | 12400 lbf |
| Roller Dia. | 1 7/8 in |
| Stud Length | 1 3/4 in |
| Roller Type | Straight |
| Thread Pitch | N/A |
| Dynamic Capacity | 5800 lbf |
| Roller Width | 1 in |
| Bearing Type | Needle Bearing |
| Enclosure | Sealed |
| Weight | 0.83 LB |
| EAN or UPC | 637400008109 |

