- 7/8" Roller Diameter
- 3/8" Stud Diameter
- 3/8-24 Thread
- Hex Hole End
- Needle Bearing Design
| Inch/Metric | Inch |
| Stud Dia. | 0.375 in |
| Material | Steel |
| Thread Type | UNF |
| End Type | Hex Hole |
| Track Capacity (40 HRC) | 1030 lbf |
| Hex Size | 3/16 in |
| Static Capacity | 3100 lbf |
| Roller Width | 1/2 in |
| Limiting Speed | 5000 rpm |
| Overall Length | 1.40625 in |
| Lube Fitting Size | 3/16 in |
| Thread Pitch | N/A |
| Clamp Torque | 55 lbf |
| Roller Type | Straight |
| Threads per Inch | 24 |
| Thread Size | 3/8 |
| Stud Length | 0.875 in |
| Bearing Type | Needle Bearing |
| Dynamic Capacity | 1600 lbf |
| Stud Type | Eccentric |
| Roller Dia. | 7/8 in |
| Enclosure | Sealed |
| Eccentricity | 0.015 in |
| Housing Bore | 0.5 in |
| Weight | 0.11 LB |
| EAN or UPC | 637400007706 |

