- 5/8" Roller Diameter
- 1/4" Stud Diameter
- 1/4-28 Thread
- Hex Hole End
- Needle Bearing Design
| End Type | Hex Hole |
| Thread Size | 1/4 |
| Hex Size | 1/8 in |
| Material | Steel |
| Thread Pitch | N/A |
| Stud Length | 3/4 in |
| Roller Dia. | 5/8 in |
| Roller Type | Straight |
| Limiting Speed | 5000 rpm |
| Track Capacity (40 HRC) | 770 lbf |
| Stud Type | Eccentric |
| Clamp Torque | 20 lbf |
| Enclosure | Sealed |
| Thread Type | UNF |
| Static Capacity | 1700 lbf |
| Dynamic Capacity | 960 lbf |
| Bearing Type | Needle Bearing |
| Housing Bore | 0.375 in |
| Inch/Metric | Inch |
| Overall Length | 1.21875 in |
| Roller Width | 7/16 in |
| Threads per Inch | 28 |
| Eccentricity | 0.015 in |
| Stud Dia. | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 637400007560 |

