- 1/2" Roller Diameter
- 0.19" Stud Diameter
- 10-32 Thread
- Hex Hole End
- Needle Bearing Design
| Thread Size | #10 |
| End Type | Hex Hole |
| Eccentricity | 0.01 in |
| Thread Pitch | N/A |
| Roller Dia. | 1/2 in |
| Inch/Metric | Inch |
| Limiting Speed | 5000 rpm |
| Static Capacity | 1100 lbf |
| Housing Bore | 0.25 in |
| Threads per Inch | 32 |
| Material | Steel |
| Dynamic Capacity | 700 lbf |
| Overall Length | 1.03125 in |
| Stud Length | 5/8 in |
| Stud Dia. | 0.19 in |
| Thread Type | UNF |
| Clamp Torque | 7.5 lbf |
| Hex Size | 1/8 in |
| Enclosure | Sealed |
| Bearing Type | Needle Bearing |
| Roller Type | Straight |
| Roller Width | 3/8 in |
| Stud Type | Eccentric |
| Track Capacity (40 HRC) | 430 lbf |
| Weight | 0.03 LB |
| EAN or UPC | 637400007454 |

