- Yoke Roller
- Cylindrical Roller Bearing Type
- 3/4 in ID x 2 3/4 in OD x 1 9/16 in Overall Width
- Straight Roller
- Sealed
| Enclosure | Sealed |
| Overall Width | 1 9/16 in |
| Inside Diameter Tolerance [Min] | 0.7496 in |
| Overall Width Tolerance [Max] | 1.5625 in |
| Bearing Type | Cylindrical Roller |
| Roller Dia. | 2 3/4 in |
| Inch/Metric | Inch |
| Roller Type | Straight |
| Roller Width | 1 1/2 in |
| Overall Width Tolerance [Min] | 1.5575 in |
| Inside Diameter Tolerance [Max] | 0.7502 in |
| I.D. | 3/4 in |
| Material | Steel |
| Weight | 2.15 LB |
| EAN or UPC | 637400021016 |

