- 7" Roller Diameter
- 3" Stud Diameter
- 3-12 Thread
- Hex Hole End
- Cylindrical Roller Bearing Design
| Overall Length | 11.4688 in |
| Roller Type | Straight |
| Limiting Speed | 1200 rpm |
| End Type | Hex Hole |
| Threads per Inch | 12 |
| Roller Dia. | 7 in |
| Roller Width | 3 3/4 in |
| Material | Steel |
| Dynamic Capacity | 135000 lbf |
| Static Capacity | 218000 lbf |
| Inch/Metric | Inch |
| Thread Size | 3 |
| Stud Length | 7 11/16 in |
| Track Capacity (40 HRC) | 60300 lbf |
| Bearing Type | Cylindrical Roller |
| Enclosure | Sealed |
| Thread Pitch | N/A |
| Thread Type | UN |
| Housing Bore | 3 in |
| Hex Size | 1 1/4 in |
| Stud Dia. | 3 in |
| Stud Type | Standard |
| Clamp Torque | 3000 lbf |
| Weight | 53.5 LB |
| EAN or UPC | 637400022198 |

