Skip to content Skip to navigation menu
RBC BearingsRBC3 1/2

RBC3 1/2

RBC Roller™ Long Life Cam Follower
Item #101508901
  • 3 1/2" Roller Diameter
  • 1 3/8" Stud Diameter
  • 1 3/8-12 Thread
  • Hex Hole End
  • Cylindrical Roller Bearing Design
RBC BearingsRBC3 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2" Roller Diameter
  • 1 3/8" Stud Diameter
  • 1 3/8-12 Thread
  • Hex Hole End
  • Cylindrical Roller Bearing Design
Thread Pitch N/A
Limiting Speed 2900 rpm
End Type Hex Hole
Stud Length 2.75 in
Hex Size 5/8 in
Roller Type Straight
Static Capacity 48100 lbf
Stud Dia. 1.375 in
Clamp Torque 2500 lbf
Roller Dia. 3 1/2 in
Bearing Type Cylindrical Roller
Thread Type UNF
Roller Width 2 in
Material Steel
Enclosure Sealed
Inch/Metric Inch
Stud Type Standard
Housing Bore 1.375 in
Threads per Inch 12
Dynamic Capacity 36100 lbf
Thread Size 1 3/8
Track Capacity (40 HRC) 17300 lbf
Overall Length 4.78125 in
Weight 6.22 LB
EAN or UPC 637400022167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison