- 2 3/4" Roller Diameter
- 1" Stud Diameter
- 1-14 Thread
- Hex Hole End
- Cylindrical Roller Bearing Design
| Roller Dia. | 2 3/4 in |
| Enclosure | Sealed |
| Dynamic Capacity | 16800 lbf |
| Thread Type | UNS |
| Material | Steel |
| Static Capacity | 20200 lbf |
| Clamp Torque | 1300 lbf |
| Hex Size | 1/2 in |
| Thread Pitch | N/A |
| Threads per Inch | 14 |
| End Type | Hex Hole |
| Stud Length | 2 1/4 in |
| Bearing Type | Cylindrical Roller |
| Housing Bore | 1 in |
| Limiting Speed | 3700 rpm |
| Stud Type | Standard |
| Roller Width | 1 1/2 in |
| Roller Type | Straight |
| Thread Size | 1 |
| Track Capacity (40 HRC) | 10400 lbf |
| Stud Dia. | 1 in |
| Overall Length | 3.78125 in |
| Inch/Metric | Inch |
| Weight | 2.83 LB |
| EAN or UPC | 637400022143 |

