- 1 5/8" Roller Diameter
- 5/8" Stud Diameter
- 5/8-18 Thread
- Hex Hole End
- Cylindrical Roller Bearing Design
| Stud Dia. | 5/8 in |
| Static Capacity | 6000 lbf |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Dynamic Capacity | 5500 lbf |
| Housing Bore | 0.625 in |
| Bearing Type | Cylindrical Roller |
| Thread Pitch | N/A |
| Stud Length | 1 1/2 in |
| Limiting Speed | 6200 rpm |
| Thread Size | 5/8 |
| Clamp Torque | 390 lbf |
| Threads per Inch | 18 |
| Stud Type | Standard |
| Thread Type | UNF |
| Material | Steel |
| Hex Size | 5/16 in |
| Roller Dia. | 1 5/8 in |
| Roller Type | Straight |
| Track Capacity (40 HRC) | 3600 lbf |
| Roller Width | 7/8 in |
| Overall Length | 2.40625 in |
| End Type | Hex Hole |
| Weight | 0.61 LB |
| EAN or UPC | 637400022105 |

