- 1 3/4" Roller Diameter
- 3/4" Stud Diameter
- 3/4-16 Thread
- Hex Hole End
- Cylindrical Roller Bearing Design
| Bearing Type | Cylindrical Roller |
| Limiting Speed | 4700 rpm |
| Roller Dia. | 1 3/4 in |
| End Type | Hex Hole |
| Static Capacity | 10500 lbf |
| Stud Type | Standard |
| Hex Size | 5/16 in |
| Roller Type | Straight |
| Thread Pitch | N/A |
| Inch/Metric | Inch |
| Clamp Torque | 750 lbf |
| Stud Dia. | 3/4 in |
| Thread Type | UNF |
| Enclosure | Sealed |
| Housing Bore | 0.75 in |
| Track Capacity (40 HRC) | 4550 lbf |
| Thread Size | 3/4 |
| Roller Width | 1 in |
| Threads per Inch | 16 |
| Stud Length | 1 3/4 in |
| Dynamic Capacity | 8200 lbf |
| Material | Steel |
| Overall Length | 2.78125 in |
| Weight | 0.83 LB |
| EAN or UPC | 637400022112 |

