- 0.19" ID x 0.625" OD x 0.245" Wide, Precision Series, Teflon Seals (MS27645-3AR)
compliances
- 0
| Inside Dia. | 0.19 in |
| Self Aligning | Yes |
| Precision Level | Precision Series |
| Chamfer - Outer Ring | 0.016 in |
| Seal Material | Teflon |
| Enclosure | Double Sealed |
| Chamfer - Inner Ring | 0.005 in |
| Lubricant | MIL-G-81322 Grease |
| Outside Dia. | 0.625 in |
| Material | Steel |
| O.D. Type | Straight |
| Outer Ring Width | 0.203 in |
| Cage Material | Cageless |
| Weight | 0.01 LB |
| EAN or UPC | 637400585020 |

