- 0.3125" ID x 1.25" OD x 0.558" Wide, Precision Series, Teflon Seals (MS27640-5R)
compliances
- 0
| Material | Steel |
| Lubricant | MIL-G-81322 Grease |
| Chamfer - Outer Ring | 0.032 in |
| Inside Dia. | 0.3125 in |
| Self Aligning | Yes |
| Enclosure | Double Sealed |
| Outer Ring Width | 3/8 in |
| Seal Material | Teflon |
| Outside Dia. | 1.25 in |
| Cage Material | Cageless |
| Precision Level | Precision Series |
| O.D. Type | Straight |
| Chamfer - Inner Ring | 0.015 in |
| Weight | 0.09 LB |
| EAN or UPC | 637400553340 |

