- 1.3125" ID x 2.25" OD x 0.437" Wide, Precision Series, Teflon Seals (MS27641-21S)
compliances
- 0
| Enclosure | Double Sealed |
| Self Aligning | Yes |
| Lubricant | MIL-G-81322 Grease |
| Precision Level | Precision Series |
| Cage Material | Cageless |
| Inside Dia. | 1.3125 in |
| Chamfer - Inner Ring | 0.025 in |
| Outside Dia. | 2.25 in |
| Material | Steel |
| Chamfer - Outer Ring | 0.024 in |
| Outer Ring Width | 3/8 in |
| O.D. Type | Straight |
| Seal Material | Teflon |
| Weight | 0.2 LB |
| EAN or UPC | 637400552978 |

