- 1" ID x 1.9375" OD x 0.437" Wide, Precision Series, Teflon Seals (MS27641-16S)
compliances
- 0
| Chamfer - Outer Ring | 0.024 in |
| Outer Ring Width | 1.184 in |
| Inside Dia. | 1 in |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Cage Material | Cageless |
| Seal Material | Teflon |
| Self Aligning | Yes |
| Chamfer - Inner Ring | 0.024 in |
| Material | Steel |
| Precision Level | Precision Series |
| Lubricant | MIL-G-23827 Grease |
| Outside Dia. | 1.9375 in |
| Weight | 0.18 LB |
| EAN or UPC | 637400552893 |

