- 0.75" ID x 1.625" OD x 0.437" Wide, Precision Series, Teflon Seals (MS27641-12R)
compliances
- 0
| O.D. Type | Straight |
| Self Aligning | Yes |
| Outside Dia. | 1.625 in |
| Chamfer - Outer Ring | 0.015 in |
| Inside Dia. | 0.75 in |
| Seal Material | Teflon |
| Precision Level | Precision Series |
| Material | Steel |
| Chamfer - Inner Ring | 0.015 in |
| Outer Ring Width | 3/8 in |
| Cage Material | Cageless |
| Enclosure | Double Sealed |
| Lubricant | MIL-G-23827 Grease |
| Weight | 0.13 LB |
| EAN or UPC | 637400552824 |

