- 0.3125" ID x 0.875" OD x 0.938" Wide, Precision Series, Teflon Seals (MS27647-5R)
compliances
- 0
| Outside Dia. | 0.875 in |
| Chamfer - Inner Ring | 0.005 in |
| Seal Material | Teflon |
| Chamfer - Outer Ring | 0.016 in |
| Lubricant | MIL-G-23827 Grease |
| Self Aligning | Yes |
| Precision Level | Precision Series |
| Cage Material | Cageless |
| Outer Ring Width | 0.813 in |
| Enclosure | Double Sealed |
| Material | Steel |
| O.D. Type | Straight |
| Inside Dia. | 0.3125 in |
| Weight | 0.07 LB |
| EAN or UPC | 637400584160 |

