- 80 mm ID x 120 mm OD x 55 mm Inner Ring Width
- 40 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 55 mm |
| Spherical Diameter | 107 mm |
| Insert Material | N/A |
| I.D. | 80 mm |
| Outer Ring Width | 40 mm |
| Outer Race Material | Bearing Quality Steel |
| Self-Lubricating | No |
| O.D. | 120 mm |
| Enclosure | Unsealed |
| Dynamic Load Rating | 410 kN |
| Weight | 5.2 LB |
| EAN or UPC | 637400019839 |

