- 60 mm ID x 90 mm OD x 44 mm Inner Ring Width
- 36 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| I.D. | 60 mm |
| Inner Ring Width | 44 mm |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 36 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Outer Race Material | Bearing Quality Steel |
| Dynamic Load Rating | 250 kN |
| Insert Material | N/A |
| Spherical Diameter | 81 mm |
| Weight | 2.3 LB |
| EAN or UPC | 637400020019 |

