- 1.8125" ID x 2.25" OD x 0.281" Wide, Precision Series, Teflon Coated Glass Fabric Shields (MS21428-44)
compliances
- 0
| Outer Ring Width | 1/4 in |
| O.D. Type | Straight |
| Seal Material | Teflon Coated Glass Fabric |
| Enclosure | Double Shielded |
| Chamfer - Inner Ring | 0.015 in |
| Precision Level | Precision Series |
| Inside Dia. | 1.8125 in |
| Lubricant | MIL-G-23827 Grease |
| Self Aligning | No |
| Cage Material | Cageless |
| Material | Steel |
| Chamfer - Outer Ring | 0.015 in |
| Outside Dia. | 2.25 in |
| Weight | 0.11 LB |
| EAN or UPC | 637400552695 |

